3/4 IN HDG INSUL GNDG BSHG

Item #: 0076534

Cat #: HBLG0722

UPC: 783126270235

$ 60.67 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 3/4 Inch, Material: Hot Dip/Mechanical Galvanized, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 1 3/8 Inch, Width: 5/8 Inch, Grounding Wire Size Minimum: 8 AWG

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 3/4 Inch, Material: Hot Dip/Mechanical Galvanized, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, IMC, EMT, Outside Diameter: 1 3/8 Inch, Width: 5/8 Inch, Grounding Wire Size Minimum: 8 AWG
Also known as: 783126270235, HBLG0722, OZGHBLG0722

Specifications

Insulation: Insulated
Insulation: Insulated