ETN SVX005A1-4A1B1C7 SVX Independen

Item #: 0076517

Cat #: SVX005A1-4A1B1C7

UPC: 782116237128

$ 2997.80 EA
Company wide:
0 in stock

Overview

C-H SVX005A1-4A1B1C7 SVX9000
Also known as: 782116237128, SVX005A1-4A1B1C7, CUTSVX005A14A1B1C7

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP21
Volts AC Range: 380 - 500
Phase: 3
Horsepower: 5
IP/NEMA Rating: NEMA 1, IP21
Volts AC: 480
Mounting: Surface
Volts AC Range: 380 - 500