Vinyl-Insulated, 12 - 10, Insulation Material:Vinyl

Item #: 0076477

Cat #: MVU10BCX

UPC: 051128588277

$ 0.60 EA
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 12 - 10, Insulation Material:Vinyl, Color: Yellow, 50/PK

Overview

Vinyl-Insulated, Wire Range: 12 - 10, Insulation Material:Vinyl, Color: Yellow, 50/PK

3M™ Scotchlok™ Butt Connector is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588277, MVU10BCX, MMMMVU10BCX

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow