Thermostat Wire, Type CL2, 18/3 AWG, Brown, 500 Foot Reel

Item #: 0076452

Cat #: 553030507

UPC: 029892353940

Company wide:
0 in stock
Documents & Guides
(3) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.

Overview

(3) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.

Thermostat cable is designed for a wide range of applications, including thermostat control, heating and air conditioning installations, touch-plate systems, burglar alarms, intercom systems, door bells and remote control units. It is also ideal for use in annunciator and bell systems, signal systems and other low-voltage installations.

Also known as: 029892353940, 553030507, SWC553030507

Specifications

Color: Brown
Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Conductors: 3
Material: Copper
Jacket: PP (Polypropylene)
Color: Brown
Gauge: 18 AWG
Conductors: 3
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Material: Copper