Disconnect Switch, Rotary, Terminal Shroud, 200A, L-Frame, 3-4P

Item #: 0076404

Cat #: TSR9L3

UPC: 786685410241

$ 285.96 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Rotary, Terminal Shroud, 200 Amp, L-Frame, 3 - 4-Pole

Overview

Disconnect Switch, Rotary, Terminal Shroud, 200 Amp, L-Frame, 3 - 4-Pole
Also known as: 786685410241, TSR9L3, CUTTSR9L3

Specifications

Type: Rotary, Disconnect Switch, Terminal Shroud
Amps: 200
Poles: 3, 4
Mounting: Device
Size: L Frame
Type: Rotary, Disconnect Switch, Terminal Shroud
Poles: 3, 4
Size: L Frame
Amps: 200
Mounting: Device