Wallpack, LED, 12W, 120-277V, Bronze

Item #: 0076391

Cat #: ENTRA12

UPC: 019813107059

$ 253.80 EA
Company wide:
0 in stock
Documents & Guides
ENTRA Series Wallpack, LED, 12 Watt, 120-277 Volt, Lumens: 1284, CRI: 70, Color Temperature: 5000K, Length: 7-3/4 inch, Bronze

Overview

ENTRA Series Wallpack, LED, 12 Watt, 120-277 Volt, Lumens: 1284, CRI: 70, Color Temperature: 5000K, Length: 7-3/4 inch, Bronze
Also known as: 019813107059, ENTRA12, RABENTRA12

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 12
Light Technology: LED