Fuse, 125 Amp Class K5 One-Time, 250

Item #: 0076360

Cat #: NON-125

UPC: 051712101691

$ 217.20 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 125 Amp Class H, One-Time, General Purpose, 250 Volt, 10 kAIC

Overview

Fuse, 125 Amp Class H, One-Time, General Purpose, 250 Volt, 10 kAIC
Also known as: 051712101691, NON-125, BUSNON125

Specifications

Mounting: Blade
Amps: 125
Volts DC: 125
Type: Fuse, One-Time
Speed: Non-Time Delay
Volts AC: 250
Class: K5
Interrupt Rating DC: 10 kA
Mounting: Blade
Volts DC: 125
Speed: Non-Time Delay
Class: K5
Amps: 125
Type: Fuse, One-Time
Volts AC: 250
Interrupt Rating DC: 10 kA