ETN IBPJD3200GN Pow-R-Way Circuit B

Item #: 0076301

Cat #: IBPJD3200GN

UPC: 786683010122

$ 21081.42 EA
Company wide:
0 in stock
Documents & Guides
CUT IBPJD3200GN 200A BUS PLUG

Overview

CUT IBPJD3200GN 200A BUS PLUG
Also known as: 786683010122, IBPJD3200GN, CUTIBPJD3200GN

Specifications

Amps: 200
Poles: 3
Amps: 200
Poles: 3