LBACKUP WALL 26W COOL COLD EM B

Item #: 0076215

Cat #: WPLED26/EC

UPC: 019813033341

$ 1595.02 EA
Company wide:
0 in stock
Documents & Guides
LBACKUP WPLED 26W COOL LED COLD EMERGY BATT 120V to 277VBronze

Overview

LBACKUP WPLED 26W COOL LED COLD EMERGY BATT 120V to 277VBronze
Also known as: 019813033341, WPLED26/EC, RABWPLED26EC

Specifications

Wattage: 26
Color: Bronze
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: Bronze