LPACK 13W NEUTRAL LED 120 TO 277V WITH JUNC BOX

Item #: 0076214

Cat #: WPLED13NW

UPC: 019813028538

$ 468.55 EA
Company wide:
0 in stock
Documents & Guides
High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. 5-year warranty.

Overview

High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. 5-year warranty.
Also known as: 019813028538, WPLED13NW, RABWPLED13NW

Specifications

Wattage: 13
Color: White
Light Technology: LED
Wattage: 13
Light Technology: LED
Color: White