
Meter Socket, 20A, 600VAC, Ringless Type, 13 Jaw, NEMA 3R, No Bypass
Item #: 0075918
Cat #: UC3423-XL
UPC: 784572144415
$ 699.25 EA
Company wide:
11
in stock
Documents & Guides
20A, Ringless, 13 Terminals, Deep Shell.
Overview
20A, Ringless, 13 Terminals, Deep Shell.
Also known as: 784572144415, UC3423-XL, MLBUC3423XL
Specifications
| Phase: | 3 |
| Mounting: | Surface |
| Jaws: | 13 |
| Amps: | 20 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Jaws: | 13 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 20 |
| Standards: | California Proposition 65 |