ETN HFDMP3080JL Series C, F-frame M

Item #: 0075898

Cat #: HFDMP3080JL

UPC: 786685368856

Call for price
Company wide:
0 in stock

Overview

ETN HFDMP3080JL Series C F-f
Also known as: 786685368856, HFDMP3080JL, CUTHFDMP3080JL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 80
Interrupt Rating AC: 65 kA