Electronic Dimming Ballast 2-Lamp 120-277V

Item #: 0075893

Cat #: IZT2S54D35M

UPC: 781087132142

$ 248.28 EA
Company wide:
26 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Linear, 2-Lamp, Lamp Types: (2) FC12T5/HO, (2) F54T5/HO, (2) F54T5/HO/49W or (2) FT55W/2G11.

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Mark 7 0-10V Series. For use with the following Linear, 2-Lamp, Lamp Types: (2) FC12T5/HO, (2) F54T5/HO, (2) F54T5/HO/49W or (2) FT55W/2G11.

The Mark 7 0–10V series of dimmable electronic ballasts offer maximum versatility by incorporating separate control leads for use with a wide array of controllers, including occupancy sensors, daylight harvesting controls, and building management systems from more than 40 manufacturers. When paired with linear fluorescent and 4-pin compact fluorescent lamps, these ballasts optimize the benefits of such popular sustainable lighting techniques as daylight harvesting, occupancy sensing, and load shedding to satisfy the need for an affordable, flexible and versatile controllable lighting solution.

Also known as: 781087132142, IZT2S54D35M, ADVIZT2S54D35M

Specifications

Wattage: 55, 49
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 55, 49
Light Technology: Fluorescent
Dimmable: Yes
Volts AC Range: 120 - 277