1500VA, 900W Uninterruptible Power Supply, PW5110

Item #: 0075803

Cat #: 5S1500LCD

UPC: 743172043566

$ 304.85 EA
Company wide:
2 in stock
1500 VA / 900 Watt, Uninterruptible Power Supply, PW5110 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 4.4 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".

Overview

1500 VA / 900 Watt, Uninterruptible Power Supply, PW5110 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 4.4 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".

The small, compact Eaton 5S UPS delivers backup power for desktop PCs and workstations. The EcoControl capability of the 5S enables you save up to 30 percent inenergy consumption costs. The 5S displays critical information on battery time and outage tracking through a user-friendly LCD interface. You can also enhance your power protection and safeguard your data when you pair it with the Eaton UPSCompanion software.

Also known as: 743172043566, 5S1500LCD, CUT5S1500LCD

Specifications

Volts AC: 120
Volt Amps: 1.500kVA
Wattage: 900
Volts AC: 120
Wattage: 900
Volt Amps: 1.500kVA