Halogen Lamp, PAR30, 39W, 130V, WFL50

Item #: 0075797

Cat #: Y16123

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 50º, Standard Case Qty: 10 *Sylvania Part # 16123*

Overview

Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 50º, Standard Case Qty: 10 *Sylvania Part # 16123*
Also known as: Y16123, SATY16123

Specifications

Base: Medium Screw (E26)
Lumens: 550
Wattage: 39
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen
Base: Medium Screw (E26)
Wattage: 39
Color Temperature: 2850 (Warm White)
Shape: PAR30 (Sealed Beam)
Lumens: 550
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Halogen