14 THHN/THWN-2 C STR PURPLE W/ BLUE

Item #: 0075796

Cat #: 14THHNCSTRPUR/BLUE

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 THHN/THWN-2 C STR PURPLE W/ BLUE

Overview

14 THHN/THWN-2 C STR PURPLE W/ BLUE
Also known as: 14THHNCSTRPUR/BLUE

Specifications

Color: Purple/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Purple/Blue
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG