14 AWG THHN/THWN-2 Stranded Copper, Red w/White Stripe, 500'

Item #: 0075793

Cat #: 14THHNCSTRREDWHI50

UPC:

$ 0.25 FT
Company wide:
0 in stock
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, Red with White Stripe, 500 Foot Spool, 600 Volts

Overview

14 AWG THHN/THWN-2 Stranded Copper, Red with White Stripe, 500 Foot Spool, 600 Volts

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 14THHNCSTRREDWHI50

Specifications

Color: Red/White
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Color: Red/White
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded