14 THHN/THWN-2 C STR GRAY W/ WHITE

Item #: 0075792

Cat #: 14THHNCSTRGRA/WHIT

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 THHN/THWN-2 C STR GRAY W/ WHITE

Overview

14 THHN/THWN-2 C STR GRAY W/ WHITE
Also known as: 14THHNCSTRGRA/WHIT

Specifications

Color: Gray/White
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Gray/White
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG