14 THHN/THWN-2 C STR PINK / WHITE

Item #: 0075790

Cat #: 14THHNCSTRPIN/WHIT

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 THHN/THWN-2 C STR PINK / WHITE

Overview

14 THHN/THWN-2 C STR PINK / WHITE
Also known as: 14THHNCSTRPIN/WHIT

Specifications

Color: Pink/White
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Pink/White
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG