nVent CADDY Speed Link SLK with Loop, 1.5 mm Wire, 16.4' Length

Item #: 0075720

Cat #: SLK15L5LPR2

UPC: 782856851127

$ 47.99 EA
Company wide:
0 in stock
Documents & Guides
CDY SLK15L5LPR2

Overview

CDY SLK15L5LPR2

Versatile overhead support solution that is easy to adjust and installs quickly to various building structural elements.

Also known as: 782856851127, SLK15L5LPR2, CDYSLK15L5LPR2

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled loop end fitting
  • Easy and flexible solution attaches to building structures
  • Wire rope wraps around structure and through loop for quick installation
  • Ideal for attaching to purlins, beams and other structural members
  • Works well in tight or confined spaces
  • Loop attaches directly to pipe, ductwork or other hanging assemblies

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized