Bullhorn Bracket

Item #: 0075691

Cat #: BS28 T20 DDBXD U

UPC: 191723648072

Company wide:
0 in stock
Documents & Guides
Bullhorn BracketBracket, Bullhorn for 2 Fixtures at 180°, 2 3/8" OD

Overview

Bullhorn BracketBracket, Bullhorn for 2 Fixtures at 180°, 2 3/8" OD
Also known as: 191723648072, BS28 T20 DDBXD U, LITBS28T20DDBXDU, Bull Horn

Specifications

Mounting: Bracket
Type: Bracket, Area Light
Material: Steel
Color: Bronze
Angle: 180°
Mounting: Bracket
Material: Steel
Angle: 180°
Type: Bracket, Area Light
Color: Bronze