20A Hospital Grade Single Receptacle, 5-20R, Gray

Item #: 0075674

Cat #: 8310-GY

UPC: 078477133149

$ 9.05 EA
Company wide:
20 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Gray

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Gray
Also known as: 078477133149, 8310-GY, LEV8310GY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20