Label Maker Cartridge

Item #: 0075647

Cat #: M-250-075-342

UPC: 662820999959

$ 64.71 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.439" x 0.75", Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51

Overview

Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.439" x 0.75", Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820999959, M-250-075-342, BRAM250075342

Specifications

Material: Polyolefin
Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Type: Wire Marker, Heat Shrink
Width: 0.439 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Type: Wire Marker, Heat Shrink
Color: White
Gauge: 10 AWG, 12 AWG, 14 AWG, 16 AWG, 8 AWG
Width: 0.439 in
Standards: California Proposition 65