15 Amp Decora Combination Switch, White

Item #: 0075644

Cat #: 5626-W

UPC: 078477515587

$ 27.99 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 120 Volt, Decora Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Grounding, Side Wired, - White

Overview

15 Amp, 120 Volt, Decora Style Single-Pole / Neon Pilot AC Combination Switch, Commercial Grade, Grounding, Side Wired, - White

With Leviton’s extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.

Also known as: 078477515587, 5626-W, LEV5626W

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Type: 2 Device
Color: White
Volts AC: 120
Amps: 15
Color: White
Poles: 1
Type: 2 Device