Wallplate Insert, Decora, F-Connector, Brown

Item #: 0075622

Cat #: 40681-B

UPC: 078477204023

$ 3.78 EA
Company wide:
16 in stock
Documents & Guides
Wallplate Insert, Decora, F-Connector, Color: Brown.

Overview

Wallplate Insert, Decora, F-Connector, Color: Brown.

Decora Insert, F Connector, Brown

Also known as: 078477204023, 40681-B, LEV40681B

Specifications

Mounting: Insert
Color: Brown
Gangs: 1
Number of Ports: 1
Mounting: Insert
Gangs: 1
Color: Brown
Number of Ports: 1