Label Maker Cartridge

Item #: 0075611

Cat #: M-49-498

UPC: 662820999751

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Labels, Repositionable Vinyl Cloth, Dimensions: 1" x 1", Wire Gauge: 12-10, Color: Black on White, Compatible With: BMP41, BMP51

Overview

Refill Labels, Repositionable Vinyl Cloth, Dimensions: 1" x 1", Wire Gauge: 12-10, Color: Black on White, Compatible With: BMP41, BMP51

Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.

Also known as: 662820999751, M-49-498, BRAM49498

Specifications

Type: Repositionable, Label
Width: 1 in
Length: 1 in
Material: Vinyl
Color: White
Type: Repositionable, Label
Length: 1 in
Color: White
Width: 1 in
Material: Vinyl