15A Residential Grade Duplex Receptacle, 1-15R, Ivory

Item #: 0075602

Cat #: 223-I

UPC: 078477791783

$ 3.32 EA
Company wide:
388 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 1-15R, 2P, 2W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Non-Grounding, Side Wired, Steel Strap, - Ivory

Overview

15 Amp, 125 Volt, NEMA 1-15R, 2P, 2W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Non-Grounding, Side Wired, Steel Strap, - Ivory

15 Amp, 125 Volt, Duplex Receptacle, Residential Grade, Non-Grounded, Ivory

Also known as: 078477791783, 223-I, LEV223I

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 1-15P
Amps: 15
NEMA Configuration: 1-15P
Color: Ivory