15 Amp Connector, 125V, 1-15R, Vinyl, Yellow

Item #: 0075595

Cat #: 115CV

UPC: 078477840924

$ 6.83 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Connector, 15 Amp-125 Volt, NEMA 1-15R,2-Pole, 2-Wire, Round, Dead Front, Polarized, Yellow Vinyl Husk Clamps And Face.

Overview

Straight Blade Connector, 15 Amp-125 Volt, NEMA 1-15R,2-Pole, 2-Wire, Round, Dead Front, Polarized, Yellow Vinyl Husk Clamps And Face.

15 Amp, 125 Volt, Cord Outlet, Polarized, Yellow

Also known as: 078477840924, 115CV, LEV115CV

Specifications

Type: Heavy Duty, Connector
Volts AC: 120
Material: Vinyl
Amps: 15
NEMA Configuration: 1-15P
Color: Yellow
Type: Heavy Duty, Connector
Material: Vinyl
NEMA Configuration: 1-15P
Volts AC: 120
Amps: 15
Color: Yellow