
100A, 700VAC/650VDC, LS70S Very Fast Acting Fuse
Item #: 0075589
Cat #: L70S100
UPC: 079458101737
$ 258.20 EA
Company wide:
0
in stock
Documents & Guides
100 Amp Fuse, Semiconductor, Brand or Series: LS70S, Type: Bolt Mount, Voltage Rating: 700 VAC, 650 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 7/32 Diameter x 4 3/8 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Overview
100 Amp Fuse, Semiconductor, Brand or Series: LS70S, Type: Bolt Mount, Voltage Rating: 700 VAC, 650 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 7/32 Diameter x 4 3/8 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Also known as: 079458101737, L70S100, LFUL70S100
Specifications
| Diameter: | 1 17/32 in |
| Amps: | 100 |
| Mounting: | Bolt |
| Volts DC: | 650 |
| Volts AC: | 700 |
| Speed: | Very Fast Acting |
| Length: | 4 3/8 in |
| Standards: | California Proposition 65 |
| Type: | Semi Conductor Fuse |
| Interrupt Rating DC: | 20 kA |
| Diameter: | 1 17/32 in |
| Mounting: | Bolt |
| Volts AC: | 700 |
| Length: | 4 3/8 in |
| Type: | Semi Conductor Fuse |
| Amps: | 100 |
| Volts DC: | 650 |
| Speed: | Very Fast Acting |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |