4A, 600V, BLS Series Fast Acting Fuse

Item #: 0075576

Cat #: BLS004

UPC: 079458120530

$ 29.75 EA
Company wide:
1 in stock
Documents & Guides
4 Amp Fuse, High Speed, North American Style, Brand or Series: BLS, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 3/8 Length Inch, Features: Fast Acting, Special Length 1 3/8 Inch.

Overview

4 Amp Fuse, High Speed, North American Style, Brand or Series: BLS, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 10000 Amp VAC RMS Symmetrical, Dimensions: 13/32 Diameter x 1 3/8 Length Inch, Features: Fast Acting, Special Length 1 3/8 Inch.

BLS fuses are 1-3/8" long in contrast to other midget fuses which are 1-1/2". They provide space saving, low-cost, protection to street lighting, metering, control and electronic circuits.

Also known as: 079458120530, BLS004, LFUBLS004

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Type: Midget
Amps: 4
Length: 1 3/8 in
Volts AC: 600
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Type: Midget
Length: 1 3/8 in
Mounting: Cartridge
Standards: California Proposition 65
Speed: Fast Acting
Amps: 4
Volts AC: 600
Class: Midget
Interrupt Rating DC: 10 kA