Caution Barricade, Red, 200 ft

Item #: 0075563

Cat #: 58000

UPC: 092644580000

Call for price
Company wide:
0 in stock
Documents & Guides
Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 200-Foot, Bold, black lettering on bright, long-lasting yellow background will be hard to miss

Overview

Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 200-Foot, Bold, black lettering on bright, long-lasting yellow background will be hard to miss
Also known as: 092644580000, 58000, KLE58000

Specifications

Type: Tape, Barricade
Width: 3 in
Length: 200 ft
Standards: California Proposition 65
Color: Yellow
Type: Tape, Barricade
Length: 200 ft
Color: Yellow
Width: 3 in
Standards: California Proposition 65