Fixture Mount Sensor

Item #: 0075538

Cat #: LSXR 610

UPC: 820476095115

$ 69.91 EA
Company wide:
151 in stock
Documents & Guides
Fixture Mount Interchangeable Lens Sensor ,High Bay 360° Lens & Large Motion / Extended Range 360° Lens. Acuity/Sensor Switch Ci Code: *219EJ9.

Overview

Fixture Mount Interchangeable Lens Sensor ,High Bay 360° Lens & Large Motion / Extended Range 360° Lens. Acuity/Sensor Switch Ci Code: *219EJ9.

The LSXR Family of fixture mount occupancy sensors provides reliable and versatile solutions for commercial and industrial lighting control applications. All LSXR Family sensors utilize passive infrared (PIR) detection and feature interchangeable lenses, providing flexibility for multiple mounting height and coverage pattern requirements. Available options include dual relays, HVOLT powering, and an integrated switching / dimming photocell. All LSXR Family sensors utilize 100% digital Passive Infrared (PIR) detection and power from / switch line voltage. Available options include dual relays, HVOLT powering, and an integrated switching / dimming photocell.

Also known as: 820476095115, LSXR 610, SESLSXR610

Specifications

Volts AC: 480, 347
Color: White
Volts AC Range: 120 - 277
Volts AC: 480, 347
Volts AC Range: 120 - 277
Color: White