Mechanical Lug, Copper, One Conductor, One Hole

Item #: 0075502

Cat #: LO-250-S

UPC: 783669570359

$ 84.55 EA
Company wide:
0 in stock
Documents & Guides
Copper Mechanical Lug, Conductor Range 250-6, 1 Port, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Seamless, UL, CSA

Overview

Copper Mechanical Lug, Conductor Range 250-6, 1 Port, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Seamless, UL, CSA
Also known as: 783669570359, LO-250-S, ILSLO250S

Features & Benefits

  • Compact design saves space and reduces installation time
  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less

Specifications

Material: Copper
Conductors: 1
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Conductors: 1
Stud Size: 3/8 in