Rooftop Pyramid Equipment Support Kit, 6 Post Base, 85 1/2"

Item #: 0075467

Cat #: PEK6B

UPC: 782856845362

$ 3193.88 EA
Company wide:
0 in stock
Documents & Guides
PEK6B EQUIP SUPPORT KIT PYRAMID 6 POST BASE

Overview

PEK6B EQUIP SUPPORT KIT PYRAMID 6 POST BASE

Includes all post bases, hardware and framing needed for an out of the box solution to construct a 78.8" (2 m) equipment support.

Also known as: 782856845362, PEK6B, CDYPEK6B

Features & Benefits

  • Kit includes post-base assemblies, frame and equipment-support clamps
  • Assembles and adjusts to size and height in minutes by one person with one tool
  • Innovative crossbar and equipment-support clamps enable quick assembly
  • Integral foam pad provides gentle interface for all roof types
  • Hot-dip galvanized and UV stabilized for long lasting performance
  • Assembled support can be lifted as one unit and easily relocated

Specifications

Height: 12 in
Material: Steel
Finish: Hot Dipped Galvanized
Weight: 123 lb
Width: 1588 in
Length: 85.500 in
Height: 12 in
Finish: Hot Dipped Galvanized
Width: 1588 in
Material: Steel
Weight: 123 lb
Length: 85.500 in