Reducing Bushing, Threaded, 1"x 3/4", Stainless Steel

Item #: 0075399

Cat #: S61000FB07

UPC: 847656001841

$ 55.72 EA
Company wide:
69 in stock
Reducing Bushing, Threaded, Size: 1 x 3/4 Inch, Material: Stainless Steel

Overview

Reducing Bushing, Threaded, Size: 1 x 3/4 Inch, Material: Stainless Steel

Calbrite Stainless Steel Conduit Systems are manufactured in type 316 stainless steel to meet any stringent sanitary condition, polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance and are designed for use with stainless steel EMT, Light Wall, & Rigid conduit.

Also known as: 847656001841, S61000FB07, CLBS61000FB07

Specifications

Diameter: 3/4 in, 1 in
Material: Stainless Steel
Diameter: 3/4 in, 1 in
Material: Stainless Steel