Standard Indoor Case 7-3/4" X 5" X 3"

Item #: 0075378

Cat #: 2T2040GA

UPC: 078275210141

$ 31.31 EA
Company wide:
0 in stock
Documents & Guides
Drawn steel with gray powder coat paint finish, Combination 1/2 and 3 4 IN nominal knockouts with one on back and each side of enclosure, and two on bottom, Convenient mounting holes, Lockable hasp holds door closed

Overview

Drawn steel with gray powder coat paint finish, Combination 1/2 and 3 4 IN nominal knockouts with one on back and each side of enclosure, and two on bottom, Convenient mounting holes, Lockable hasp holds door closed
Also known as: 078275210141, 2T2040GA, IMT2T2040GA

Specifications

Type: Enclosure
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Type: Enclosure
Color: Gray
IP/NEMA Rating: NEMA 1
Material: Steel