14 XHHW CU

Item #: 0075367

Cat #: OMNM714ST05

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

14 XHHW CU

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: OMNM714ST05

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: XLPE
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded