
Conduit Hanger With Bolt, Type: Mini, Size: 3/4", Steel/PVC Coated
Item #: 0075366
Cat #: MINE3/4-G
UPC: 704508397029
$ 18.28 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hanger With Bolt, Type: Mini, Size: 3/4 Inch, Steel/PVC Coated with Stainless Steel Hardware
Overview
Conduit Hanger With Bolt, Type: Mini, Size: 3/4 Inch, Steel/PVC Coated with Stainless Steel Hardware
With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems. T&B® has removed certain ""Only Ocal®"" statements from its literature and advertising as part of the settlement of a lawsuit.
Also known as: 704508397029, MINE3/4-G, OCAMINE34G
Specifications
| Color: | Gray |
| Material: | PVC Coated Steel |
| Color: | Gray |
| Material: | PVC Coated Steel |