This product has been discontinued.
4
more

Large Capacity Ratcheting PVC Cutter, Cuts 1/2" to 2-1/2"
Item #: 0075357
Cat #: 50034
UPC: 092644500343
Company wide:
0
in stock
Discontinued
Large Capacity Ratcheting PVC Cutter, 1/2 Inch to 2-1/2 Inch White and Gray Schedule 40 and 80 PVC
Overview
Large Capacity Ratcheting PVC Cutter, 1/2 Inch to 2-1/2 Inch White and Gray Schedule 40 and 80 PVC
The Klein Tools ratcheting PCV cutter cuts white and gray 1/2-Inch to 2-1/2-Inch white and gray schedule 40 and 80 PVC. The ratcheting action allows for easy, one-handed cutting and blade release. Lightweight, comfortable handle reduces hand fatigue.
Also known as: 092644500343, 50034, KLE50034
Specifications
| Color: | Orange |
| Type: | PVC Cutter |
| Length: | 11 in |
| Standards: | California Proposition 65 |
| Color: | Orange |
| Length: | 11 in |
| Type: | PVC Cutter |
| Standards: | California Proposition 65 |