ETN HT8GBRABF7 30.5 mm, Watertight/

Item #: 0075356

Cat #: HT8GBRABF7

UPC: 782113595375

$ 409.30 EA
Company wide:
0 in stock
Documents & Guides
HT8GBRABF7 RED 120V PSHBTN

Overview

HT8GBRABF7 RED 120V PSHBTN
Also known as: 782113595375, HT8GBRABF7, CUTHT8GBRABF7

Specifications

Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4