CBF CF 54/450 GC 2"DX18"WX10'

Item #: 0075349

Cat #: CF54450GC

UPC: 800388000469

Company wide:
0 in stock
CBF CF 54/450 GC 2"DX18"WX10'

Overview

CBF CF 54/450 GC 2"DX18"WX10'
Also known as: 800388000469, CF54450GC, CBFCF54450GC

Specifications

Material: Steel
Length: 10 ft
Width: 18 in
Material: Steel
Width: 18 in
Length: 10 ft