CF105/200GC - CABLOFIL CABLE TRAY

Item #: 0075347

Cat #: 913

UPC: 800388000797

Company wide:
0 in stock
4 inch x 8 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications

Overview

4 inch x 8 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications
Also known as: 800388000797, 913, CBFCF105200GC

Specifications

Width: 8 in
Material: Steel
Length: 10 ft
Width: 8 in
Length: 10 ft
Material: Steel