Sloped-Front Pushbutton Enclosure, Type 12, 12x11, 16H

Item #: 0075278

Cat #: E16PBA

UPC: 783510586201

$ 519.23 EA
Company wide:
0 in stock
Pushbutton Enclosure, Sloped Front, Size/Dims: 11.75" x 10.75", Number of Holes: 16, Hole Diameter: 30.5", Material/Finish: Steel/Gray

Overview

Pushbutton Enclosure, Sloped Front, Size/Dims: 11.75" x 10.75", Number of Holes: 16, Hole Diameter: 30.5", Material/Finish: Steel/Gray

These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510586201, E16PBA, HOFE16PBA

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: Sloped Cover, Pushbutton Enclosure
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Type: Sloped Cover, Pushbutton Enclosure
IP/NEMA Rating: IP65, NEMA 12
Color: Gray
Material: Steel