
$ 396.40 EA
Company wide:
0
in stock
Documents & Guides
Screw-Cover, Type 3R, 24.00x18.00x6.00, Steel
Overview
Screw-Cover, Type 3R, 24.00x18.00x6.00, Steel
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510383602, A24R186, HOFA24R186
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- Slip-on removable cover fastened with plated steel screws along bottom edge
- Handles on larger sizes (see table)
- Embossed mounting holes on back of enclosure
- Knockouts in bottom of 16 and 14 gauge enclosures
- Provision for padlocking
- No gasketing
- Enclosures are finished with paint over plated surfaces
- Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table
Specifications
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3 |
| Number of Knockouts: | 9 |
| Knockouts: | Yes |
| Material: | Steel |
| Number of Knockouts: | 9 |
| IP/NEMA Rating: | NEMA 3 |
| Knockouts: | Yes |