Screw-Cover Gasketed Type 3, 16.00x16.00x6.00, Galvanized, Steel

Item #: 0075255

Cat #: A16166GSC

UPC: 783510561703

$ 413.42 EA
Company wide:
0 in stock
Screw-Cover Gasketed Type 3 used as junction, pull or terminal box in windblown dust or rain applications. This Screw-Cover Gasketed Type 3, A16166GSC item measures 16.00x16.00x6.00 inches with a material of Steel finish Galvanized.

Overview

Screw-Cover Gasketed Type 3 used as junction, pull or terminal box in windblown dust or rain applications. This Screw-Cover Gasketed Type 3, A16166GSC item measures 16.00x16.00x6.00 inches with a material of Steel finish Galvanized.

Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Also known as: 783510561703, A16166GSC, HOFA16166GSC

Features & Benefits

  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Height: 16 in
Depth: 6 in
Width: 16 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Depth: 6 in
Material: Steel
Height: 16 in
Width: 16 in