Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6"

Item #: 0075253

Cat #: A12R126HCLO

UPC: 783510389000

$ 182.29 EA
Company wide:
2 in stock
Enclosure, Lift-Off Screw Cover, NEMA 3R, Wall Mount, 12 x 12 x 6 Inch, Steel/Gray Finish

Overview

Enclosure, Lift-Off Screw Cover, NEMA 3R, Wall Mount, 12 x 12 x 6 Inch, Steel/Gray Finish

For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with panel shop automation solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is Commercial Construction, Data Networking Solutions, Industrial Automation, Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.

Also known as: 783510389000, A12R126HCLO, HOFA12R126HCLO

Features & Benefits

  • Drip-shield top and seam-free sides, front and back
  • Galvanized steel lift-off hinges with stainless steel pins
  • Provisions for padlocking on each draw pull catch
  • Embossed mounting holes on back of enclosure
  • Gasketing along top of door
  • No knockouts
  • Quick-release door latches
  • Enclosures are finished with paint over plated surfaces

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 12 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3