
Junction Box, NEMA 4X, Clamp Cover, 10" x 8" x 4"
Item #: 0075251
Cat #: A1008NFSS
UPC: 783510569402
$ 753.48 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, 10 x 8 x 4 Inch, Stainless Steel
Overview
Junction Box, NEMA 4X, Clamp Cover, 10 x 8 x 4 Inch, Stainless Steel
nVent Hoffman's Clamp Cover Junction Boxes are used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.
Also known as: 783510569402, A1008NFSS, HOFA1008NFSS
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Stainless steel screws and clamps
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- Bonding provision on door and body
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Width: | 8 in |
| Material: | Stainless Steel |
| Height: | 10 in |
| Depth: | 4 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 8 in |
| Height: | 10 in |