5 Inch SQUARE 5W COOL BRONZE

Item #: 0075213

Cat #: WPLED5

UPC: 019813157375

$ 242.09 EA
Company wide:
0 in stock
Documents & Guides
LPACK 5 Inch SQUARE 5W COOL LED BRONZE

Overview

LPACK 5 Inch SQUARE 5W COOL LED BRONZE
Also known as: 019813157375, WPLED5, RABWPLED5

Specifications

Wattage: 5
Color: Bronze
Light Technology: LED
Wattage: 5
Light Technology: LED
Color: Bronze