4" Trim Slot Aperture White, MR16

Item #: 0075190
Cat #: 1420P
UPC: 662400132264
$ 35.91 EA
Company wide:
18 in stock
Documents & Guides
4 Inch Trim Slot Aperture White, MR16

Overview

4 Inch Trim Slot Aperture White, MR16
Adjustable Slot Aperture Trim, Fixture Type: 4 in Housing, Lamp Type: MR16 12V 50W; MR16 12V 75W, White, Outer Diameter: 5-1/16 in
Also known as: 662400132264, 1420P, HAL1420P

Specifications

Type: Slot Aperature
Color: White
Diameter: 4 in
Type: Slot Aperature
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)