Gimbal Ring Lampholder, Matte Black

Item #: 0075182

Cat #: L2717MBX

UPC: 662400145394

Call for price
Company wide:
0 in stock
Low Voltage Gimbal Ring, Electronic Transformer, Matte Black, MR16

Overview

Low Voltage Gimbal Ring, Electronic Transformer, Matte Black, MR16
Also known as: 662400145394, L2717MBX, HALL2717MBX

Specifications

Type: Lamp Holder
Volts AC: 12
Wattage: 75
Color: Black
Length: 5.875 in
Type: Lamp Holder
Wattage: 75
Length: 5.875 in
Volts AC: 12
Color: Black